5352W - Recp Duplex 20A 125V 2P3W STR B/Swire WH

Eaton

  • $12.76 (Each)
  • $12.76 (Each)

  • $127.64 (Per 10)

  • $1,276.38 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5352W
Manufacturer
Eaton
Manufacturer's Part Number
5352W
Description
Recp Duplex 20A 125V 2P3W STR B/Swire WH
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735356 / 00032664735356
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.76 (Each)
Carton
$12.76 (Each)
Standard Packaging
$127.64 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5352W - Small Image
 
5352W - Large Image
 
5352W - Large Image
 
5352W - Large Image
 
5352W - Video
Attachments
 
 
5352W - Specification Sheet
Brochures
 
 
5352W - Brochure
Other Links
 
 
5352W - Other
 
5352W - Other
 
5352W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Duplex 20A 125V 2P3W STR B/Swire WH
extra long description
EWD AH5352W Recp Duplex 20A 125V 2P
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE WH
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack
Special Features
Industrial grade
Additional Information
dimensions
1.3000 IN X 0.8500 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5352W
GTIN
00032664735356
UPC
032664735356
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty industrial specification grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification W-C-596F,NOM,UL,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat