5362B - Recp Dup 20A125V 2P3W Const Grade B&S BR

Eaton

  • $6.80 (Each)
  • $6.80 (Each)

  • $340.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362B
Manufacturer
Eaton
Manufacturer's Part Number
5362B
Description
Recp Dup 20A125V 2P3W Const Grade B&S BR
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704376 / 00032664704376
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Standard Packaging
$340.00 (Per 50)
Resources
Images
 
 
5362B - Small Image
 
5362B - Large Image
 
5362B - Large Image
 
5362B - Large Image
 
5362B - Video
Attachments
 
 
5362B - Specification Sheet
Brochures
 
 
5362B - Brochure
Other Links
 
 
5362B - Other
 
5362B - Other
 
5362B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Dup 20A125V 2P3W Const Grade B&S BR
Description
RECP DUP 20A125V 2P3W CONST GRADE B&S BR
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD 5362B Recp Dup 20A125V 2P3W Con
Special Features
Commercial Grade
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon
Additional Information
media
Yes
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5362B
GTIN
00032664704376
UPC
032664704376
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat