5366N - Plug 20A 125V 2P3W STR Autogrip BW

Eaton

  • $28.75 (Each)
  • $28.75 (Each)

  • $287.50 (Per 10)

  • $1,437.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5366N
Manufacturer
Eaton
Manufacturer's Part Number
5366N
Description
Plug 20A 125V 2P3W STR Autogrip BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.250 to 0.656 In (Cord) Diameter, #14 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893018058 / 00040893018058
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$28.75 (Each)
Carton
$287.50 (Per 10)
Standard Packaging
$1,437.50 (Per 50)
Resources
Images
 
 
5366N - Small Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Video
Specifications Sheets
 
 
5366N - Specification Sheet
Attachments
 
 
5366N - Specification Sheet
Other Links
 
 
5366N - Other
 
5366N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Wire Size
#14 to #10 AWG
Current Rating
15 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.250 to 0.656 in (Cord)
Descriptions
Product Type
Straight Blade Plug
extra long description
EWD 5366N Plug 20A 125V 2P3W Str Au
Description
PLUG 20A 125V 2P3W STR AUTOGRIP BW
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.250 to 0.656 in (Cord) Diameter, #14 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire
Special Features
Angled Body;Grounding
Additional Information
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;50 Pk
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
5366N
GTIN
00040893018058
UPC
040893018058
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Industrial
standard
NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat