5369N - Conn 20A 125V 2P3W STR Autogrip BW

Eaton

  • $31.81 (Each)
  • $31.81 (Each)

  • $318.10 (Per 10)

  • $1,590.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5369N
Manufacturer
Eaton
Manufacturer's Part Number
5369N
Description
Conn 20A 125V 2P3W STR Autogrip BW
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893018256 / 00040893018256
Weight per unit
0.209 L
Price & Packaging
Minimum Order Quantity
1
Unit
$31.81 (Each)
Carton
$318.10 (Per 10)
Standard Packaging
$1,590.50 (Per 50)
Resources
Images
 
 
5369N - Small Image
 
5369N - Large Image
 
5369N - Large Image
 
5369N - Large Image
 
5369N - Large Image
 
5369N - Video
Attachments
 
 
5369N - Specification Sheet
Brochures
 
 
5369N - Brochure
Other Links
 
 
5369N - Other
 
5369N - Other
 
5369N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Current Rating
20 A
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.250 to 0.656 in (Cord)
Descriptions
Product Type
Straight Blade Connector
extra long description
EWD 5369N Conn 20A 125V 2P3W Str Au
Description
CONN 20A 125V 2P3W STR AUTOGRIP BW
Long Description
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 AWG Wire Size, Impact Resistant, Chemical Resistant
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Short Description
20 A, 125 V, Straight Blade Connector, Black/White, 2 Pole, 3 Wire, AutoGrip
Special Features
Auto Grip Straight Body;Wiring Type Back Wire
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;50 Pk
Made in USA
yes
media
Yes
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5369N
GTIN
00040893018256
UPC
040893018256
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA 5-20
Application
Industrial
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat