5466 - Plug 20A 250V 2P3W STR Poly BW

Eaton

  • $32.00 (Each)
  • $32.00 (Each)

  • $320.00 (Per 10)
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
5466
Manufacturer
Eaton
Manufacturer's Part Number
5466
Description
Plug 20A 250V 2P3W STR Poly BW
Eaton Arrow Hart Ultra Grip Straight Blade Plug, #18-12 Awg, 20A, Industrial, 250V, Back Wire, Black and White, Brass, Nylon, 6-20P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Polycarbonate, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664393907 / 00032664393907
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.00 (Each)
Standard Packaging
$320.00 (Per 10)
Resources
Images
 
 
5466 - Small Image
 
5466 - Large Image
 
5466 - Large Image
 
5466 - Large Image
 
5466 - Video
Attachments
 
 
5466 - Specification Sheet
Brochures
 
 
5466 - Brochure
Other Links
 
 
5466 - Other
 
5466 - Other
 
5466 - Other
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
Polycarbonate
Descriptions
Features
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Product Type
Plug 20A 250V 2P3W STR Poly BW
Description
PLUG 20A 250V 2P3W STR POLY BW
extra long description
EWD 5466 Plug 20A 250V 2P3W Str Pol
Long Description
Eaton Arrow Hart ultra grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Polycarbonate, Core pack
Special Features
Comml grade plugs & conns
Additional Information
media
Yes
dimensions
1.5100 IN X 1.5100 IN X 7.0000 IN
Manufacturer Information
Manufacturers Part Number
5466
Brand
Eaton Wiring Devices
GTIN
00032664393907
UPC
032664393907
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6221 02,NOM,UL
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5466.
Jump To:

Cross Referenced

These items are similar to 5466 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5466 Eaton Wiring Devices 00032664393907
PS5466XCCV4 Legrand Pass & Seymour n/a
4509 Eaton Wiring Devices 00032664340000
HBL5466C Hubbell Wiring Device-Kellems 00783585174709
5466-C Leviton 00078477796009
620PV Leviton 00078477842553
89618 Morris 00601986896184
5864BK Legrand Pass & Seymour 00785007586411

* All prices subject to change.

Begin Live Chat