5466N - Plug 20A 250V 2P3W STR Autogrip BW

Eaton

  • $35.20 (Each)
  • $35.20 (Each)

  • $352.00 (Per 10)

  • $1,760.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5466N
Manufacturer
Eaton
Manufacturer's Part Number
5466N
Description
Plug 20A 250V 2P3W STR Autogrip BW
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.33 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893019055 / 00040893019055
Weight per unit
0.181 L
Price & Packaging
Minimum Order Quantity
1
Unit
$35.20 (Each)
Carton
$352.00 (Per 10)
Standard Packaging
$1,760.00 (Per 50)
Resources
Images
 
 
5466N - Small Image
 
5466N - Large Image
 
5466N - Large Image
 
5466N - Large Image
 
5466N - Large Image
 
5466N - Video
Specifications Sheets
 
 
5466N - Specification Sheet
Attachments
 
 
5466N - Specification Sheet
Brochures
 
 
5466N - Brochure
Other Links
 
 
5466N - Other
 
5466N - Other
 
5466N - Other
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.33 to 0.66 in (Cord)
Descriptions
Product Type
Straight Blade Plug
extra long description
EWD 5466N Plug 20A 250V 2P3W Str Au
Description
PLUG 20A 250V 2P3W STR AUTOGRIP BW
Long Description
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.33 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size, Impact Resistant, Chemical Resistant
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Short Description
20 A, 250 V, Straight Blade Plug, Black/White, 2 pole, 3 Wire, AutoGrip
Special Features
Auto Grip Straight Body;Wiring Type Back Wire;Grounding
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;50 Pk
Made in USA
yes
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5466N
GTIN
00040893019055
UPC
040893019055
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA 6-20
Application
Industrial
standard
NOM,UL,Federal Specification Classification 6221 02,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 5466N.
Jump To:

Similar Items

Similar items are close alternatives to 5466N, though they may not be 100% alike.

Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Materia...
  • Our Part #: PS5466X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5466X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($202.42) · 50 ($1,012.10) ·
PS5466X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.24

Each

QTY:
Each
Add
Straight Blade Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, 40 °C...
  • Our Part #: HBL5466C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5466C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($339.10) ·
HBL5466C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.91

Each

QTY:
Each
Add
Straight Blade Plug 2-Pole 3-Wire 20A 250V
  • Our Part #: 5466X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5466X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($202.42) ·
5466X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5466N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5466N Eaton Wiring Devices 00040893019055
5466-C Leviton 00078477796009
BRY5466NP Bryant Electric 00781786005891
6866 Eaton Wiring Devices 00040893021089
1516P Ericson 00782862587034
HBL5466C Hubbell Wiring Device-Kellems 00783585174709
1448 Leviton 00078477848227
5864BK Legrand Pass & Seymour 00785007586411
PS5466X Legrand Pass & Seymour 00785007237078
1448 Woodhead 00786788701239
5466 Woodhead 00786788701116
Add-on items are materials that you may be interested in purchasing along with 5466N.
Jump To:

Frequently Purchased Together

These items are compatible and complement 5466N, providing enhanced or expanded functionality.

Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible W...
  • Our Part #: 1876WB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1876W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($869.00) ·
1876WB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: 5469N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5469N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($403.00) · 50 ($2,015.00) ·
5469N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.30

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1876W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1876W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.90) · 100 ($869.00) ·
1876W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
Raised Box Cover, Steel, 34 LB/Ea
  • Our Part #: TP514
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP514
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($189.95) ·
TP514 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$379.90

Per 100

QTY:
Each
Add
12/3 Seoow 600V Black Cord 500' Reel
  • Our Part #: 223280508
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,082.38) ·
223280508 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,164.77

Per 1,000 Feet

QTY:
Feet
Add
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/...
  • Our Part #: TP403
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP403
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.87) ·
TP403 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$483.48

Per 100

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ7W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ7W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.88) · 250 ($168.75) ·
PJ7W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$67.50

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?