5469N - Conn 20A 250V 2P3W STR Autogrip BW

Eaton

  • $40.30 (Each)
  • $40.30 (Each)

  • $403.00 (Per 10)

  • $2,015.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5469N
Manufacturer
Eaton
Manufacturer's Part Number
5469N
Description
Conn 20A 250V 2P3W STR Autogrip BW
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893019109 / 00040893019109
Weight per unit
0.181 L
Price & Packaging
Minimum Order Quantity
1
Unit
$40.30 (Each)
Carton
$403.00 (Per 10)
Standard Packaging
$2,015.00 (Per 50)
Resources
Attachments
 
 
5469N - Specification Sheet
Images
 
 
5469N - Large Image
 
5469N - Large Image
 
5469N - Large Image
 
5469N - Small Image
 
5469N - Large Image
 
5469N - Video
Other Links
 
 
5469N - Other
 
5469N - Other
 
5469N - Other
Brochures
 
 
5469N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.25 to 0.69 in (Cord)
Descriptions
Product Type
Straight Blade Connector
extra long description
EWD 5469N Conn 20A 250V 2P3W Str Au
Description
CONN 20A 250V 2P3W STR AUTOGRIP BW
Long Description
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 AWG Wire Size, Impact Resistant, Chemical Resistant
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Short Description
20 A, 250 V, Straight Blade Connector, Black/White
Special Features
Auto Grip Straight Body;Wiring Type Back Wire
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5469N
GTIN
00040893019109
UPC
040893019109
Taxonomies, Classifications, and Categories
Type
Auto grip
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA 6-20
Application
Industrial
standard
NOM,Federal Specification Classification 6221 02,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat