5510VMSP - Wallplate 1 Port Modular Midsize Iv

Eaton

  • $4.56 (Each)
  • $4.56 (Each)

  • $114.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5510VMSP
Manufacturer
Eaton
Manufacturer's Part Number
5510V-MSP
Description
Wallplate 1 Port Modular Midsize Iv
Eaton Modular Wallplate, 1 Port Modular, Midsize, Iv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664654848 / 00032664654848
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.56 (Each)
Standard Packaging
$114.00 (Per 25)
Resources
Images
 
 
5510VMSP - Large Image
 
5510VMSP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1 Port Modular Midsize Iv
Description
WALLPLATE 1 PORT MODULAR MIDSIZE IV
extra long description
EWD 5510V-MSP Wallplate 1 Port Modu
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Modular wallplate, 1 Port Modular, MidSize, IV
Special Features
Structured wiring
Additional Information
dimensions
0.4000 IN X 2.7000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5510V-MSP
GTIN
00032664654848
UPC
032664654848
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular wallplate
Packaging
Weight per each
0.054
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus listed E142334
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat