55225EV - Strap 2 Port Modular Decorator Iv

Eaton

  • $2.74 (Each)
  • $2.74 (Each)

  • $68.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55225EV
Manufacturer
Eaton
Manufacturer's Part Number
5522-5EV
Description
Strap 2 Port Modular Decorator Iv
Eaton Modular Mounting Strap, 2-Port Modular Mounting Strap, Commercial, Residential Communications, Flush, Ivory, Flush Mount Modular, Mounting Strap Insert, Screw, Thermoplastic Elastomer (Tpe), 0° to 40°C, Decorator, 110 Style
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664629310 / 00032664629310
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Standard Packaging
$68.50 (Per 25)
Resources
Images
 
 
55225EV - Small Image
 
55225EV - Large Image
 
55225EV - Large Image
 
55225EV - Large Image
Other Links
 
 
55225EV - Other
 
55225EV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Strap 2 Port Modular Decorator Iv
Description
STRAP 2 PORT MODULAR DECORATOR IV
extra long description
EWD 5522-5EV Strap 2 Port Modular D
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Modular mounting strap, 2-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0° to 40°C, Decorator, 110 style
Manufacturer Information
Manufacturers Part Number
5522-5EV
Brand
COOPER WIRING DEVICES
GTIN
00032664629310
UPC
032664629310
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat