55225EW - Strap 2 Port Modular Decorator WH

Eaton

  • $2.70 (Each)
  • $2.70 (Each)

  • $67.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55225EW
Manufacturer
Eaton
Manufacturer's Part Number
5522-5EW
Description
Strap 2 Port Modular Decorator WH
Wall Plate, Screw Mount, Thermoplastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664629327 / 00032664629327
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Standard Packaging
$67.50 (Per 25)
Resources
Images
 
 
55225EW - Large Image
 
55225EW - Large Image
 
55225EW - Large Image
 
55225EW - Small Image
Other Links
 
 
55225EW - Other
 
55225EW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Wall Plate
Description
STRAP 2 PORT MODULAR DECORATOR WH
Long Description
Wall Plate, Screw Mount, ThermoPlastic, White
Features
Decorator Mounting Strap - 2 port Mounting Straps accept 110 style modular jacks, F-connector, audio style, and blank face inserts.
Short Description
Screw Mount, Wall Plate, White, 2 Port
Special Features
Telecom/Data Strap 2 Port Modular Decorator
extra long description
EWD 5522-5EW Strap 2 Port Modular D
Additional Information
Mounting Type
Screw Mount
for use with
Accepts Any Combination of 110 Style Modular Jacks;Adapters and Inserts
package quantity
1 CT;25 PK
Standards Met
UL Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5522-5EW
GTIN
00032664629327
UPC
032664629327
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat