55235EW - Strap 3 Port Modular Decorator WH

Eaton

  • $2.70 (Each)
  • $2.70 (Each)

  • $67.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55235EW
Manufacturer
Eaton
Manufacturer's Part Number
5523-5EW
Description
Strap 3 Port Modular Decorator WH
Eaton Modular Mounting Strap, 3-Port Modular Mounting Strap, Commercial, Residential Communications, Flush, White, Flush Mount Modular, Mounting Strap Insert, Screw, Thermoplastic Elastomer (Tpe), 0° to 40°C, Decorator, 110 Style
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664629358 / 00032664629358
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Standard Packaging
$67.50 (Per 25)
Resources
Images
 
 
55235EW - Small Image
 
55235EW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Strap 3 Port Modular Decorator WH
Description
STRAP 3 PORT MODULAR DECORATOR WH
extra long description
EWD 5523-5EW Strap 3 Port Modular D
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Modular mounting strap, 3-port modular mounting strap, Commercial, residential communications, Flush, White, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0° to 40°C, Decorator, 110 style
Manufacturer Information
Manufacturers Part Number
5523-5EW
Brand
COOPER WIRING DEVICES
GTIN
00032664629358
UPC
032664629358
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat