55473EW - Jack Modular Cat 3 RJ12 Voice WH

Eaton

  • $4.95 (Each)
  • $4.95 (Each)

  • $247.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55473EW
Manufacturer
Eaton
Manufacturer's Part Number
5547-3EW
Description
Jack Modular Cat 3 RJ12 Voice WH
Modular Data Jack, White, 6-Position, 6-Conductor, Usdoc, Category 3 RJ11, Jack, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664663130 / 00032664663130
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.95 (Each)
Standard Packaging
$247.50 (Per 50)
Resources
Images
 
 
55473EW - Large Image
 
55473EW - Large Image
 
55473EW - Large Image
Attachments
 
 
55473EW - Specification Sheet
Other Links
 
 
55473EW - Other
 
55473EW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Jack Modular Cat 3 RJ12 Voice WH
Description
JACK MODULAR CAT 3 RJ12 VOICE WH
extra long description
EWD 5547-3EW Jack Modular CAT 3 RJ1
Long Description
Modular Data Jack, White, 6-position, 6-conductor, USDOC, Category 3 RJ11, Jack, 0° to 40°C
Special Features
Structured wiring
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
Additional Information
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5547-3EW
GTIN
00032664663130
UPC
032664663130
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular jacks and adapters
Packaging
Weight per each
0.026
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat