55475EV - Jack Modular Cat 5E RJ45 Data Iv

Eaton

  • $7.24 (Each)
  • $7.24 (Each)

  • $362.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55475EV
Manufacturer
Eaton
Manufacturer's Part Number
5547-5EV
Description
Jack Modular Cat 5E RJ45 Data Iv
Modular Data Jack, Ivory, 8-Position, 8-Conductor, 568A/B, Category 5E RJ45, Jack, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664662164 / 00032664662164
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$362.00 (Per 50)
Resources
Images
 
 
55475EV - Large Image
 
55475EV - Large Image
 
55475EV - Small Image
Other Links
 
 
55475EV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Jack Modular Cat 5E RJ45 Data Iv
Description
JACK MODULAR CAT 5E RJ45 DATA IV
extra long description
EWD 5547-5EV Jack Modular CAT 5e RJ
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
Long Description
Modular Data Jack, Ivory, 8-position, 8-conductor, 568A/B, Category 5e RJ45, Jack, 0° to 40°C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5547-5EV
GTIN
00032664662164
UPC
032664662164
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular jacks and adapters
Packaging
Weight per each
0.026
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat