55525EV - Adaptor "F" Series Coax Insert Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55525EV
Manufacturer
Eaton
Manufacturer's Part Number
5552-5EV
Description
Adaptor "F" Series Coax Insert Iv
Eaton Modular Jacks and Adapters, Coax Type F Insert Adapter, Commercial, Residential Video Applications, Flush, Snap-In, Ivory, Modular Adapter, Coaxial Type F Jack, Idc Termination, Thermoplastic, 0° to 40°C, RG-6, Type F
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664629488 / 00032664629488
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55525EV - Large Image
 
55525EV - Large Image
 
55525EV - Large Image
Attachments
 
 
55525EV - Specification Sheet
Other Links
 
 
55525EV - Other
 
55525EV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ADAPTOR "F" SERIES COAX INSERT IV
Product Type
Adaptor "F" Series Coax Insert Iv
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
extra long description
EWD 5552-5EV Adaptor "F" Series Coa
Long Description
Eaton Modular jacks and adapters, Coax type F insert adapter, Commercial, residential video applications, Flush, snap-in, Ivory, Modular adapter, Coaxial type F jack, IDC termination, Thermoplastic, 0° to 40°C, RG-6, type F
Special Features
Structured wiring
Additional Information
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5552-5EV
GTIN
00032664629488
UPC
032664629488
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular jacks and adapters
Packaging
Weight per each
0.027
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat