5666N - Plug 15A 250V 2P3W STR Autogrip BW

Eaton

  • $32.68 (Each)
  • $32.68 (Each)

  • $1,634.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5666N
Manufacturer
Eaton
Manufacturer's Part Number
5666N
Description
Plug 15A 250V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Plug, #18-12 Awg, 15A, Industrial, 250V, Back Wire, Black and White, Brass, Nylon, 6-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893021553 / 00040893021553
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$32.68 (Each)
Standard Packaging
$1,634.00 (Per 50)
Resources
Attachments
 
 
5666N - Specification Sheet
Images
 
 
5666N - Large Image
 
5666N - Small Image
 
5666N - Video
Other Links
 
 
5666N - Other
Brochures
 
 
5666N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 15A 250V 2P3W STR Autogrip BW
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Description
PLUG 15A 250V 2P3W STR AUTOGRIP BW
extra long description
EWD 5666N Plug 15A 250V 2P3W Str Au
Long Description
Eaton Arrow Hart auto grip straight blade plug, #18-12 AWG, 15A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Special Features
Industrial grade plugs & conns
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5666N
GTIN
00040893021553
UPC
040893021553
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat