5710N - Plug 50A 250V 2P3W STR Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5710N
Manufacturer
Eaton
Manufacturer's Part Number
5710N
Description
Plug 50A 250V 2P3W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Auto Grip Plug , #12-4 Awg, 50A, Industrial, 250V, Back Wire, Gray, Brass, Nylon, 6-50P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893020273 / 00040893020273
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
5710N - Specification Sheet
Images
 
 
5710N - Large Image
 
5710N - Large Image
 
5710N - Large Image
 
5710N - Large Image
Brochures
 
 
5710N - Brochure
Other Links
 
 
5710N - Other
 
5710N - Other
 
5710N - Other
 
5710N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
extra long description
EWD 5710N Plug 50A 250V 2P3W Str GY
Product Type
Plug 50A 250V 2P3W STR Gy
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
PLUG 50A 250V 2P3W STR GY
Long Description
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Comml grade plugs & conns
Additional Information
dimensions
6.9380 IN X 3.6100 IN X 3.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5710N
GTIN
00040893020273
UPC
040893020273
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty auto grip plug
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6221 02,NOM
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat