6000LA - SP 600W La Rotary Dimmer

Cooper Wiring Devices

  • $7.25 (Each)
  • $7.25 (Each)

  • $87.00 (Per 12)

  • $725.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6000LA
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
6000LA
Description
SP 600W La Rotary Dimmer
Rotary Dimmer, Wall Dimmer; Rotary Preset Switch Operator; Operation Type Single Pole; 120 Vac; Incandescent Load; 600 W Load; Light Almond; Application Commercial, Residential; Approval Ul 1472, Csa, Nom; Operating Temperature 0 to 35 Deg C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
032664582394
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.25 (Each)
Standard Packaging
$87.00 (Per 12)
Resources
Attachments
 
 
6000LA - Specification Sheet
Images
 
 
6000LA - Large Image
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
120 VAC
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
LIGHT ALMOND
Descriptions
Description
SP 600W LA ROTARY DIMMER
Commodity Description
Controls - Dimmers & Speed Controls
Long Description
ROTARY DIMMER, WALL DIMMER; ROTARY PRESET SWITCH OPERATOR; OPERATION TYPE SINGLE POLE; 120 VAC; INCANDESCENT LOAD; 600 W LOAD; LIGHT ALMOND; APPLICATION COMMERCIAL, RESIDENTIAL; APPROVAL UL 1472, CSA, NOM; OPERATING TEMPERATURE 0 TO 35 DEG C
Additional Information
OPERATING TEMPERATURE 0 TO 35 DEG C; RADIO FREQUENCY INTERFERENCE PROTECTION
Additional Information
Load Rating
600 W
Operator Type
ROTARY PRESET SWITCH
Load Type
INCANDESCENT
Manufacturer Information
Manufacturers Part Number
6000LA
Brand
COOPER WIRING DEVICES
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
WALL DIMMER
Availability
Status
Inactive
Packaging
Weight per each
4
Carton
1
Package
12
Uses, Certifications, and Standards
Application
COMMERCIAL, RESIDENTIAL
Approval
UL 1472, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat