610B0X - Sign Socket 2PC W/Screw Terms Porc WH

Eaton

  • $5.04 (Each)
  • $5.04 (Each)

  • $50.40 (Per 10)

  • $504.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
610B0X
Manufacturer
Eaton
Manufacturer's Part Number
610-BOX
Description
Sign Socket 2PC W/Screw Terms Porc WH
Eaton Lampholder, Keyless Switch, Medium Base, White, Porcelain, 250V, 660W, Box 239908
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664239908 / 00032664239908
Weight per unit
0.15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$50.40 (Per 10)
Standard Packaging
$504.00 (Per 100)
Resources
Images
 
 
610B0X - Small Image
 
610B0X - Large Image
Attachments
 
 
610B0X - Specification Sheet
Brochures
 
 
610B0X - Brochure
Other Links
 
 
610B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SIGN SOCKET 2PC W/SCREW TERMS PORC WH
Product Type
Sign Socket 2PC W/Screw Terms Porc WH
extra long description
EWD 610-BOX Sign Socket 2Pc W/Screw
Features
Eaton lampholders
Special Features
Pigtail, Sign, Scorbrd Lmphldr
Long Description
Eaton lampholder, Keyless switch, Medium base, White, Porcelain, 250V, 660W, Box 239908
Additional Information
dimensions
1.6100 IN X 1.7500 IN X 1.3900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
610-BOX
GTIN
00032664239908
UPC
032664239908
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat