6352CHW - Rec Dup Deco 20A125V2P3W Controlhalf WH

Eaton Wiring Devices

  • $11.86 (Each)
  • $11.86 (Each)

  • $118.60 (Per 10)
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
6352CHW
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
6352CHW
Description
Rec Dup Deco 20A125V2P3W Controlhalf WH
Eaton Commercial Specification Grade Decorator Duplex Receptacle, Controlled, Half Control, #14-10 Awg, 20A, Panel, 125V, White, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Two-Pole, Three-Wire, Screw, Nylon, PVC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC
032664000263
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Standard Packaging
$118.60 (Per 10)
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
Rec Dup Deco 20A125V2P3W Controlhalf WH
Features
Commercial specification grade receptacles are challenged on a daily basis to provide a consistent, reliable means of connectivity in a wide variety of environments. The applications vary greatly by environment, and provide challenges from impact and chemical resistance to environmental extremes such as heat and moisture. The breadth of the Arrow Hart straight blade receptacle line provides solutions for all environments and applications.
Long Description
Eaton commercial specification grade decorator duplex receptacle, Controlled, Half control, #14-10 AWG, 20A, Panel, 125V, White, Brass, High-impact nylon face,PVC base, 5-20R, Two-pole, Three-wire, Screw, Nylon, PVC
Description
REC DUP DECO 20A125V2P3W CONTROLHALF WH
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
6352CHW
UPC
032664000263
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6352CHW.
Jump To:

Similar Items

Similar items are close alternatives to 6352CHW, though they may not be 100% alike.

Rec Decora Dup TR 20A125V2P3W Controlhalf WH
  • Our Part #: TR6352CHW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR6352CHW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($121.28) ·
TR6352CHW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat