6352GYBU - Recp Deco Dup 20A 125V 2P3W B/Swire Gy

Eaton

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.20 (Per 10)

  • $491.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6352GYBU
Manufacturer
Eaton
Manufacturer's Part Number
6352GY-BU
Description
Recp Deco Dup 20A 125V 2P3W B/Swire Gy
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664628160 / 00032664628160
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.20 (Per 10)
Standard Packaging
$491.00 (Per 50)
Resources
Images
 
 
6352GYBU - Small Image
 
6352GYBU - Large Image
 
6352GYBU - Large Image
 
6352GYBU - Large Image
 
6352GYBU - Video
Attachments
 
 
6352GYBU - Specification Sheet
Brochures
 
 
6352GYBU - Brochure
Other Links
 
 
6352GYBU - Other
 
6352GYBU - Other
 
6352GYBU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Deco Dup 20A 125V 2P3W B/Swire Gy
Description
RECP DECO DUP 20A 125V 2P3W B/SWIRE GY
extra long description
EWD 6352GY-BU Recp Deco Dup 20A 125
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Special Features
Commercial grade deco
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
6352GY-BU
GTIN
00032664628160
UPC
032664628160
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.45
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat