6352V - Recp Deco Dup 20A 125V 2P3W B/Swire Iv

Eaton

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.20 (Per 10)

  • $491.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6352V
Manufacturer
Eaton
Manufacturer's Part Number
6352V-BU
Description
Recp Deco Dup 20A 125V 2P3W B/Swire Iv
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664584077 / 00032664584077
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.20 (Per 10)
Standard Packaging
$491.00 (Per 50)
Resources
Images
 
 
6352V - Small Image
 
6352V - Large Image
Attachments
 
 
6352V - Specification Sheet
Brochures
 
 
6352V - Brochure
Other Links
 
 
6352V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Deco Dup 20A 125V 2P3W B/Swire Iv
extra long description
EWD 6352V-BU Recp Deco Dup 20A 125V
Description
RECP DECO DUP 20A 125V 2P3W B/SWIRE IV
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Ivory, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Manufacturer Information
Manufacturers Part Number
6352V-BU
Brand
COOPER WIRING DEVICES
GTIN
00032664584077
UPC
032664584077
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat