6352WBU - Recp Deco Dup 20A 125V 2P3W B/Swire WH

Eaton

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.20 (Per 10)

  • $491.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6352WBU
Manufacturer
Eaton
Manufacturer's Part Number
6352W-BU
Description
Recp Deco Dup 20A 125V 2P3W B/Swire WH
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.32 In Length, 0.82 In Width, 4.91 In Height, Nylon/PVC Material, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664584084 / 00032664584084
Weight per unit
0.227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.20 (Per 10)
Standard Packaging
$491.00 (Per 50)
Resources
Images
 
 
6352WBU - Large Image
 
6352WBU - Large Image
 
6352WBU - Video
Attachments
 
 
6352WBU - Specification Sheet
Brochures
 
 
6352WBU - Brochure
Other Links
 
 
6352WBU - Other
Specifications Sheets
 
 
6352WBU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.32 in
Width
0.82 in
Height
4.91 in
Descriptions
Product Type
Decorator Duplex Receptacle
extra long description
EWD 6352W-BU Recp Deco Dup 20A 125V
Description
RECP DECO DUP 20A 125V 2P3W B/SWIRE WH
Long Description
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.32 in Length, 0.82 in Width, 4.91 in Height, Nylon/PVC Material, White, Tamper Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - Decorator 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Decorator Duplex Receptacle, White
Special Features
Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Decorator Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;UL Listed to UL 498, File no. E15058;CSA Certified to C22.2, no. 42, File no. 6914, class 6233-01;OM/ANSI Certified;NEC(R) Article 406.11
Made in USA
yes
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
6352W-BU
GTIN
00032664584084
UPC
032664584084
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.227
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
cULus Listed,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat