68 - Wallplate 2G SGL Rec W/2.1563" Hole Chrome

Eaton

  • $4.46 (Each)
  • $4.46 (Each)

  • $44.60 (Per 10)

  • $624.40 (Per 140)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68
Manufacturer
Eaton
Manufacturer's Part Number
68-BOX
Description
Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Eaton Arrow Hart Wallplate, Two Gang, 2.15" Diameter Outlet Receptacles, Surface Mount, Silver, Steel
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664204906 / 00032664204906
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.46 (Each)
Carton
$44.60 (Per 10)
Standard Packaging
$624.40 (Per 140)
Resources
Images
 
 
68 - Small Image
 
68 - Large Image
Attachments
 
 
68 - Specification Sheet
Brochures
 
 
68 - Brochure
Other Links
 
 
68 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WLPLT 2G SGL REC W/2.1563" HOLE CHROME
Product Type
WLPLT 2G SGL Rec W/2.1563" Hole Chrome
extra long description
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156
Long Description
Eaton arrow hart wallplate, Two gang, 2.15" diameter outlet receptacles, Surface mount, Silver, Steel
Special Features
Brass
Features
Quality wiring devices for new construction, renovation or replacement in any home
Additional Information
dimensions
4.9300 IN X 4.9300 IN X 2.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
68-BOX
GTIN
00032664204906
UPC
032664204906
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Commerical plates
Packaging
Weight per each
0.18
Carton
10
Package
140
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat