68B0X - Wallplate 2G SGL Rec W/2.1563" Hole Chrome

Eaton

  • $4.46 (Each)
  • $4.46 (Each)

  • $44.60 (Per 10)

  • $624.40 (Per 140)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68B0X
Manufacturer
Eaton
Manufacturer's Part Number
68-BOX
Description
Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664204906 / 00032664204906
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.46 (Each)
Carton
$44.60 (Per 10)
Standard Packaging
$624.40 (Per 140)
Resources
Images
 
 
68B0X - Small Image
 
68B0X - Large Image
 
68B0X - Large Image
Attachments
 
 
68B0X - Specification Sheet
Brochures
 
 
68B0X - Brochure
Other Links
 
 
68B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Chrome
Material, Color, and Finish
Color
Silver
Finish
High Gloss
Descriptions
Special Features
Shipped With Removable Protective Film
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss
Features
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws.
Short Description
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H
extra long description
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156
Description
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME
Additional Information
dimensions
4.56 in (W) x 4.5 in (H)
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
cULus Listed;RoHS Compliant;NAFTA Certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
68-BOX
GTIN
00032664204906
UPC
032664204906
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Commerical plates
Packaging
Weight per each
1.5
Carton
10
Package
140
Uses, Certifications, and Standards
Application
Industrial;Institutional;Commercial
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat