69B0X - Wallplate 2G SGL Rec W/2.4688" Hole Chrome

Eaton

  • $8.82 (Each)
  • $8.82 (Each)

  • $88.20 (Per 10)

  • $1,234.80 (Per 140)
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
69B0X
Manufacturer
Eaton
Manufacturer's Part Number
69-BOX
Description
Wallplate 2G SGL Rec W/2.4688" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, Light Almond, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664205002 / 00032664205002
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.82 (Each)
Carton
$88.20 (Per 10)
Standard Packaging
$1,234.80 (Per 140)
Resources
Attachments
 
 
69B0X - Specification Sheet
Images
 
 
69B0X - Large Image
 
69B0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.08 in
Descriptions
Description
WALLPLATE 2G SGL REC W/2.4688" HOLE CHROME
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, Light Almond, 0.1 lb
Features
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws.
Short Description
Wall Plate, Thermoset Plastic, Light Almond, 2 Gang, 4.56 in W x4.5 in H;140 PK
Special Features
Standard Grade;Flush Fitting
extra long description
EWD 69-BOX Wlplt 2G Sgl Rec W/2.468
Additional Information
media
Yes
dimensions
4.56 in (W) x 4.5 in (H)
Mounting Type
Wall Mount
package quantity
1 CT;140 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
69-BOX
GTIN
00032664205002
UPC
032664205002
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Commerical plates
Packaging
Weight
0.1 lb
Weight per each
0.145
Carton
10
Package
140
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat