715VB0X - Socket Adap Med Base W/2RECP Keyless Iv

Eaton

  • $4.38 (Each)
  • $4.38 (Each)

  • $876.00 (Per 200)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
715VB0X
Manufacturer
Eaton
Manufacturer's Part Number
715V-BOX
Description
Socket Adap Med Base W/2RECP Keyless Iv
Eaton Socket Adapter, One Socket to One Socket With Two 250W Nema 1-15R Outlets, Keyless Switch, 125V, Medium Base, Ivory, Thermoplastic, 1-15R, Nema 1-15R, 660W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664270307 / 00032664270307
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Standard Packaging
$876.00 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
715VB0X - Specification Sheet
Images
 
 
715VB0X - Small Image
 
715VB0X - Large Image
 
715VB0X - Large Image
 
715VB0X - Large Image
Other Links
 
 
715VB0X - Other
 
715VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Socket Adap Med Base W/2RECP Keyless Iv
Description
SOCKET ADAP MED BASE W/2RECP KEYLESS IV
Long Description
Eaton socket adapter, One socket to one socket with two 250W NEMA 1-15R outlets, Keyless switch, 125V, Medium base, Ivory, Thermoplastic, 1-15R, NEMA 1-15R, 660W
Special Features
Lampholder adapters
extra long description
EWD 715V-BOX Socket Adap Med Base W
Features
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.
Additional Information
dimensions
1.4200 IN X 1.2900 IN X 3.0300 IN
Manufacturer Information
Manufacturers Part Number
715V-BOX
Brand
Eaton Wiring Devices
GTIN
00032664270307
UPC
032664270307
Taxonomies, Classifications, and Categories
Type
SOCKET ADAPTER
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat