715VB0X - Socket Adap Med Base W/2RECP Keyless Iv

Eaton

  • $3.76 (Each)
  • $3.76 (Each)

  • $752.00 (Per 200)
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
715VB0X
Manufacturer
Eaton
Manufacturer's Part Number
715V-BOX
Description
Socket Adap Med Base W/2RECP Keyless Iv
Eaton Socket Adapter, One Socket to One Socket With Two 250W Nema 1-15R Outlets, Keyless Switch, 125V, Medium Base, Ivory, Thermoplastic, 1-15R, Nema 1-15R, 660W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664270307 / 00032664270307
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Standard Packaging
$752.00 (Per 200)
Resources
Images
 
 
715VB0X - Small Image
 
715VB0X - Large Image
 
715VB0X - Large Image
 
715VB0X - Large Image
Attachments
 
 
715VB0X - Specification Sheet
Other Links
 
 
715VB0X - Other
 
715VB0X - Other
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
Socket Adap Med Base W/2RECP Keyless Iv
Description
SOCKET ADAP MED BASE W/2RECP KEYLESS IV
extra long description
EWD 715V-BOX Socket Adap Med Base W
Features
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.
Long Description
Eaton socket adapter, One socket to one socket with two 250W NEMA 1-15R outlets, Keyless switch, 125V, Medium base, Ivory, Thermoplastic, 1-15R, NEMA 1-15R, 660W
Special Features
Lampholder adapters
Additional Information
dimensions
1.4200 IN X 1.2900 IN X 3.0300 IN
Manufacturer Information
Manufacturers Part Number
715V-BOX
Brand
Eaton Wiring Devices
GTIN
00032664270307
UPC
032664270307
Taxonomies, Classifications, and Categories
Type
SOCKET ADAPTER
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat