722B0X - Socket Pigtail Phenolic 660W 250V #14 BR

Eaton

  • $7.83 (Each)
  • $7.83 (Each)

  • $1,566.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
722B0X
Manufacturer
Eaton
Manufacturer's Part Number
722-BOX
Description
Socket Pigtail Phenolic 660W 250V #14 BR
Eaton Lampholder, Medium Base, Black, Phenolic, 250V, 660W, Wire Leads 271106
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664271106 / 00032664271106
Weight per unit
0.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Standard Packaging
$1,566.00 (Per 200)
Resources
Images
 
 
722B0X - Small Image
 
722B0X - Large Image
 
722B0X - Large Image
Attachments
 
 
722B0X - Specification Sheet
Other Links
 
 
722B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SOCKET PIGTAIL PHENOLIC 660W 250V #14 BR
extra long description
EWD 722-BOX Socket Pigtail Phenolic
Product Type
Socket Pigtail Phenolic 660W 250V #14 BR
Features
Eaton lampholders
Special Features
Pigtail, Sign, Scorbrd Lmphldr
Long Description
Eaton lampholder, Medium base, Black, Phenolic, 250V, 660W, Wire leads 271106
Additional Information
dimensions
1.3900 IN X 2.4000 IN X 1.4700 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
722-BOX
GTIN
00032664271106
UPC
032664271106
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,CSA Certified,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat