7310B - Recp Single 20A 125/250V 3P3W H/L BK

Eaton

  • $47.04 (Each)
  • $47.04 (Each)

  • $2,352.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7310B
Manufacturer
Eaton
Manufacturer's Part Number
7310B
Description
Recp Single 20A 125/250V 3P3W H/L BK
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 20A, Industrial, 125/250V, Back and Side Wiring, Black, Single, Non-Nema, Three-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893681450 / 00040893681450
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.04 (Each)
Standard Packaging
$2,352.00 (Per 50)
Resources
Images
 
 
7310B - Small Image
 
7310B - Large Image
 
7310B - Large Image
 
7310B - Large Image
 
7310B - Video
Attachments
 
 
7310B - Specification Sheet
Other Links
 
 
7310B - Other
 
7310B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 20A 125/250V 3P3W H/L BK
Description
RECP SINGLE 20A 125/250V 3P3W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD 7310B Recp Single 20A 125/250V
Long Description
Eaton safety grip locking receptacle, #14-8 AWG, 20A, Industrial, 125/250V, Back and side wiring, Black, Single, Non-NEMA, Three-pole, Three-wire, Glass-filled nylon
Special Features
Industrial grd recepts
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0300 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7310B
GTIN
00040893681450
UPC
040893681450
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking Receptacle
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,Federal Specifications Classification W-C375
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat