732 - Socket Medbseatachon 660W250V14-12 Hook BK

Eaton

  • $5.07 (Each)
  • $5.07 (Each)

  • $126.75 (Per 25)

  • $1,267.50 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
732
Manufacturer
Eaton
Manufacturer's Part Number
732-BOX
Description
Socket Medbseatachon 660W250V14-12 Hook BK
Eaton Lampholder, Hook Mounting, Weatherproof, Sign and Score Board, Attachon, #14-12 Awg, Medium Base, Black, Outdoor, Phenolic, 250V, 660W 271809
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664271809 / 00032664271809
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.07 (Each)
Carton
$126.75 (Per 25)
Standard Packaging
$1,267.50 (Per 250)
Resources
Images
 
 
732 - Large Image
Attachments
 
 
732 - Specification Sheet
Brochures
 
 
732 - Brochure
Other Links
 
 
732 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SCKT Medbseatachon 660W250V14-12 Hook BK
Description
SCKT MEDBSEATACHON 660W250V14-12 HOOK BK
extra long description
EWD 732-BOX Sckt MedBseAtachon 660W
Features
Eaton lampholders
Long Description
Eaton lampholder, Hook mounting, Weatherproof, Sign And Score Board, Attachon, #14-12 AWG, Medium base, Black, Outdoor, Phenolic, 250V, 660W 271809
Special Features
Pigtail, Sign, Scorbrd Lmphldr
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 2.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
732-BOX
GTIN
00032664271809
UPC
032664271809
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat