7501A - Switch Decorator SP 15A 120/277V Al

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $332.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7501A
Manufacturer
Eaton
Manufacturer's Part Number
7501A
Description
Switch Decorator SP 15A 120/277V Al
Eaton Standard Grade Decorator Switch, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627507 / 00032664627507
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Standard Packaging
$332.00 (Per 100)
Resources
Images
 
 
7501A - Small Image
 
7501A - Large Image
 
7501A - Large Image
 
7501A - Large Image
 
7501A - Large Image
Attachments
 
 
7501A - Specification Sheet
Brochures
 
 
7501A - Brochure
Other Links
 
 
7501A - Other
 
7501A - Other
 
7501A - Other
 
7501A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator SP 15A 120/277V Al
Description
SWITCH DECORATOR SP 15A 120/277V AL
extra long description
EWD 7501A Switch Decorator SP 15A 1
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic
Special Features
Standard grade deco
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
7501A
Brand
COOPER WIRING DEVICES
GTIN
00032664627507
UPC
032664627507
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat