7503BKB0X - Switch Decorator 3WAY 15A 120/277V BK

Eaton

  • $4.28 (Each)
  • $4.28 (Each)

  • $42.80 (Per 10)

  • $214.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7503BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
7503BK-BOX
Description
Switch Decorator 3WAY 15A 120/277V BK
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 752452
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664752452 / 00032664752452
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Carton
$42.80 (Per 10)
Standard Packaging
$214.00 (Per 50)
Resources
Images
 
 
7503BKB0X - Small Image
 
7503BKB0X - Large Image
 
7503BKB0X - Large Image
 
7503BKB0X - Large Image
 
7503BKB0X - Large Image
 
7503BKB0X - Large Image
 
7503BKB0X - Large Image
Brochures
 
 
7503BKB0X - Brochure
Other Links
 
 
7503BKB0X - Other
 
7503BKB0X - Other
 
7503BKB0X - Other
 
7503BKB0X - Other
 
7503BKB0X - Other
 
7503BKB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
15 A
Material
Thermoplastic
Poles
Three-way
Descriptions
Product Type
Switch Decorator 3WAY 15A 120/277V BK
extra long description
EWD 7503BK-BOX Switch Decorator 3Wa
Description
SWITCH DECORATOR 3WAY 15A 120/277V BK
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752452
Special Features
Box
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7503BK-BOX
GTIN
00032664752452
UPC
032664752452
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat