7503LAB0X - Switch Decorator 3WAY 15A 120/277V La

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $46.40 (Per 10)

  • $232.00 (Per 50)
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
7503LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7503LA-BOX
Description
Switch Decorator 3WAY 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Light Almond, Screw Connection, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664752438 / 00032664752438
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Carton
$46.40 (Per 10)
Standard Packaging
$232.00 (Per 50)
Resources
Attachments
 
 
7503LAB0X - Specification Sheet
Images
 
 
7503LAB0X - Large Image
 
7503LAB0X - Large Image
 
7503LAB0X - Large Image
 
7503LAB0X - Large Image
Brochures
 
 
7503LAB0X - Brochure
Other Links
 
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
 
7503LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
Material
Thermoplastic
Current Rating
15 A
amperage rating
15A
Poles
Three-way
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Decorator Switch
extra long description
EWD 7503LA-BOX Switch Decorator 3Wa
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Light Almond, Screw Connection, 0.15 lb
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120/277 V, 3W, Decorator Switch, Light Almond
Special Features
Standard Grade;Wiring Type Back and Side Wire;Push Wire
Description
SWITCH DECORATOR 3WAY 15A 120/277V LA
Additional Information
Connection Type
Screw
Mounting Type
Screw
Standards Met
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
package quantity
1 CT;50 Pk
Number of Ways
3
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7503LAB0X
GTIN
00032664752438
UPC
032664752438
Taxonomies, Classifications, and Categories
Type
Standard grade decorator switch
Category Description
Residential Switches
Packaging
Weight
0.15 lb
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7503LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7503LAB0X, though they may not be 100% alike.

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Light Almon...
  • Our Part #: 7503LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7503LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.40) · 100 ($464.00) ·
7503LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat