7504B - Switch Decorator 4WAY 15A 120/277V BR

Eaton

  • $16.65 (Each)
  • $16.65 (Each)

  • $832.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
7504B
Manufacturer
Eaton
Manufacturer's Part Number
7504B-BOX
Description
Switch Decorator 4WAY 15A 120/277V BR
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Brown, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644672
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664644672 / 00032664644672
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Standard Packaging
$832.50 (Per 50)
Resources
Images
 
 
7504B - Small Image
 
7504B - Large Image
Attachments
 
 
7504B - Specification Sheet
Brochures
 
 
7504B - Brochure
Other Links
 
 
7504B - Other
Features
Voltage Rating
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
extra long description
EWD 7504B-BOX Switch Decorator 4Way
Product Type
Switch Decorator 4WAY 15A 120/277V BR
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SWITCH DECORATOR 4WAY 15A 120/277V BR
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644672
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504B-BOX
GTIN
00032664644672
UPC
032664644672
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

false