7504B - Switch Decorator 4WAY 15A 120/277V BR

Eaton

  • $20.81 (Each)
  • $20.81 (Each)

  • $1,040.50 (Per 50)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
7504B
Manufacturer
Eaton
Manufacturer's Part Number
7504B-BOX
Description
Switch Decorator 4WAY 15A 120/277V BR
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Brown, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644672
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664644672 / 00032664644672
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.81 (Each)
Standard Packaging
$1,040.50 (Per 50)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
61
Resources
Attachments
 
 
7504B - Specification Sheet
Images
 
 
7504B - Small Image
 
7504B - Large Image
Other Links
 
 
7504B - Other
Brochures
 
 
7504B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
Thermoplastic
Poles
Four-way
Voltage Rating
120/277 V
Descriptions
Description
SWITCH DECORATOR 4WAY 15A 120/277V BR
Extra Long Description
EWD 7504B-BOX Switch Decorator 4Way
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644672
Product Type
Switch Decorator 4WAY 15A 120/277V BR
Special Features
Box
Additional Information
Dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7504B-BOX
GTIN
00032664644672
UPC
032664644672
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7504B.
Jump To:

Similar Items

Similar items are close alternatives to 7504B, though they may not be 100% alike.

Cross Referenced

These items are similar to 7504B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415 Bryant Electric 00883778101427
7504B Eaton Wiring Devices 00032664644672
94150-A Enerlites 00883951410759
94150-BR Enerlites 00883951413217
5604-2 Leviton 00078477882719
CA-4PS-AL Lutron Electronics 00784276016292
CA-4PS-BR Lutron Electronics 00784276016339
TM874 Legrand Pass & Seymour 00785007845020

* All prices subject to change.

Begin Live Chat