7504BB0X - Switch Decorator 4WAY 15A 120/277V BR

Eaton

  • $16.65 (Each)
  • $16.65 (Each)

  • $166.50 (Per 10)

  • $832.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7504BB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504B-BOX
Description
Switch Decorator 4WAY 15A 120/277V BR
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Brown, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644672
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664644672 / 00032664644672
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Carton
$166.50 (Per 10)
Standard Packaging
$832.50 (Per 50)
Resources
Images
 
 
7504BB0X - Small Image
 
7504BB0X - Large Image
Attachments
 
 
7504BB0X - Specification Sheet
Brochures
 
 
7504BB0X - Brochure
Other Links
 
 
7504BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V BR
extra long description
EWD 7504B-BOX Switch Decorator 4Way
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SWITCH DECORATOR 4WAY 15A 120/277V BR
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644672
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
7504B-BOX
GTIN
00032664644672
UPC
032664644672
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat