7511WB0X - Switch Decorator SP LT 15A 120/277V WH

Eaton

  • $11.55 (Each)
  • $11.55 (Each)

  • $115.50 (Per 10)

  • $577.50 (Per 50)

In-Stock: 74 available at other locations ( find a store with stock)
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
7511WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7511W-BOX
Description
Switch Decorator SP LT 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, White, Screw Connection, 9.3 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664628009 / 00032664628009
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.55 (Each)
Carton
$115.50 (Per 10)
Standard Packaging
$577.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
7511WB0X - Small Image
 
7511WB0X - Large Image
 
7511WB0X - Large Image
 
7511WB0X - Large Image
 
7511WB0X - Large Image
 
7511WB0X - Large Image
 
7511WB0X - Large Image
 
7511WB0X - Large Image
Other Links
 
 
7511WB0X - Other
 
7511WB0X - Other
 
7511WB0X - Other
 
7511WB0X - Other
 
7511WB0X - Other
 
7511WB0X - Other
Brochures
 
 
7511WB0X - Brochure
Attachments
 
 
7511WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V
Material
Thermoplastic
amperage rating
15
Poles
Single-pole
Material, Color, and Finish
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, White, Screw Connection, 9.3 lb
Features
Decorator Lighted Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting stra
Short Description
15 A, 120/277 V, 1P, Decorator Switch, White, 10 CT;50 PK
Special Features
Lighted;Standard Grade;Wiring Type Back and Side Wire;Push Wire
extra long description
EWD 7511W-BOX Switch Decorator SP L
Description
SWITCH DECORATOR SP LT 15A 120/277V WH
Additional Information
Number of Ways
3
Connection Type
Screw
Mounting Type
Screw
Standards Met
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E
package quantity
10 CT;50 PK
Made in USA
yes
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7511W-BOX
GTIN
00032664628009
UPC
032664628009
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight
9.3 lb
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Brownwood
7 View Store
Lancaster
6 View Store

M-Z

Location Stock Available
Plano
3 View Store
These alternate items can be purchased instead of 7511WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7511WB0X, though they may not be 100% alike.

Ideal For Spaces Like Bedrooms and Baths, This Switch Provides On/Off Control Fr...
  • MFR Part #: TM870-WSL
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($240.90) · 100 ($2,409.00) ·
TM870WSL - Pass & Seymour/Legrand

Check local availability

Total Availability: Out of Stock

Book Price

$24.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat