756W - Blank Insert For Toggle Wallplate WH

Eaton

  • $4.78 (Each)
  • $4.78 (Each)

  • $47.80 (Per 10)

  • $478.00 (Per 100)
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
756W
Manufacturer
Eaton
Manufacturer's Part Number
756W
Description
Blank Insert For Toggle Wallplate WH
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751660 / 00032664751660
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$47.80 (Per 10)
Standard Packaging
$478.00 (Per 100)
Resources
Images
 
 
756W - Small Image
 
756W - Large Image
 
756W - Large Image
 
756W - Large Image
 
756W - Video
Attachments
 
 
756W - Specification Sheet
Brochures
 
 
756W - Brochure
Other Links
 
 
756W - Other
 
756W - Other
 
756W - Other
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
Metal (Switch Lever Guard)
Material, Color, and Finish
Color
White
Descriptions
Product Type
Blank Insert
Description
BLANK INSERT FOR TOGGLE WALLPLATE WH
Long Description
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 lb
Short Description
Blank Insert and Strap, For Any Switch Plate, White
extra long description
EWD 756W Blank Insert for Toggle Wa
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Wallplate Accessories
Additional Information
Mounting Type
Wall Mount
package quantity
10 CA;100 PK
Made in USA
yes
media
Yes
dimensions
0.3340 IN X 1.2590 IN X 4.0070 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
756W
GTIN
00032664751660
UPC
032664751660
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight
0.05 lb
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 756W.
Jump To:

Similar Items

Similar items are close alternatives to 756W, though they may not be 100% alike.

Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, White, 0.0400 LB
  • Our Part #: 80700W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 80700W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($30.20) · 50 ($302.00) ·
80700W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat