7621LAB0X - Switch Deco SP 20A 120/277V Autogrd La

Eaton

  • $10.44 (Each)
  • $10.44 (Each)

  • $522.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7621LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7621LA-BOX
Description
Switch Deco SP 20A 120/277V Autogrd La
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, Light Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 647604
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647604 / 00032664647604
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Standard Packaging
$522.00 (Per 50)
Resources
Images
 
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Small Image
Attachments
 
 
7621LAB0X - Specification Sheet
Other Links
 
 
7621LAB0X - Other
 
7621LAB0X - Other
 
7621LAB0X - Other
 
7621LAB0X - Other
 
7621LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
120/277 V
amperage rating
20A
Poles
Single-pole
Descriptions
Product Type
Switch Deco SP 20A 120/277V Autogrd La
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DECO SP 20A 120/277V AUTOGRD LA
extra long description
EWD 7621LA-BOX Switch Deco SP 20A 1
Long Description
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647604
Special Features
Box
Additional Information
dimensions
1.2900 IN X 1.1800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7621LA-BOX
GTIN
00032664647604
UPC
032664647604
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade decorator switch
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Listed,cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat