7621WB0X - Switch Deco SP 20A 120/277V Autogrd WH

Eaton

  • $10.26 (Each)
  • $10.26 (Each)

  • $102.60 (Per 10)

  • $513.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7621WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7621W-BOX
Description
Switch Deco SP 20A 120/277V Autogrd WH
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647307 / 00032664647307
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Carton
$102.60 (Per 10)
Standard Packaging
$513.00 (Per 50)
Resources
Images
 
 
7621WB0X - Small Image
 
7621WB0X - Large Image
 
7621WB0X - Large Image
 
7621WB0X - Large Image
 
7621WB0X - Large Image
 
7621WB0X - Large Image
Specifications Sheets
 
 
7621WB0X - Specification Sheet
Attachments
 
 
7621WB0X - Specification Sheet
Other Links
 
 
7621WB0X - Other
 
7621WB0X - Other
 
7621WB0X - Other
Features
Current Rating
20 A
Voltage Rating
120/277 V
Material
Polycarbonate (Housing)
Poles
1
amperage rating
20
Material, Color, and Finish
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 lb
Features
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Short Description
20 A, 120/277 V, Decorator Switch, White
Special Features
Decorator Switch Wiring Type Back and Side Wire
Description
SWITCH DECO SP 20A 120/277V AUTOGRD WH
extra long description
EWD 7621W-BOX Switch Deco SP 20A 12
Additional Information
Connection Type
Screw
Mounting Type
Screw
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, & CSA C22.2, no111, File no. E18704;UL Verified to Federal Spec WC-896E
package quantity
10 CT;50 PK
Made in USA
yes
dimensions
1.2900 IN X 1.1800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7621W-BOX
GTIN
00032664647307
UPC
032664647307
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Standard grade decorator switch
Packaging
Weight
13 lb
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,UL Listed,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.