7623VB0X - Switch Deco 3WAY 20A 120/277V Autogrd Iv

Eaton

  • $11.94 (Each)
  • $11.94 (Each)

  • $597.00 (Per 50)
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
7623VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7623V-BOX
Description
Switch Deco 3WAY 20A 120/277V Autogrd Iv
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 647383
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647383 / 00032664647383
Weight per unit
0.24 L
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Standard Packaging
$597.00 (Per 50)
Resources
Images
 
 
7623VB0X - Small Image
 
7623VB0X - Large Image
 
7623VB0X - Large Image
 
7623VB0X - Large Image
Attachments
 
 
7623VB0X - Specification Sheet
Other Links
 
 
7623VB0X - Other
 
7623VB0X - Other
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
120/277 V
Poles
3
Material
Thermoplastic
amperage rating
20
Descriptions
Product Type
Switch Deco 3WAY 20A 120/277V Autogrd Iv
extra long description
EWD 7623V-BOX Switch Deco 3Way 20A
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DECO 3WAY 20A 120/277V AUTOGRD IV
Long Description
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647383
Special Features
Box
Additional Information
dimensions
4.4500 IN X 1.5000 IN X 1.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7623V-BOX
GTIN
00032664647383
UPC
032664647383
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade decorator switch
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7623VB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7623VB0X, though they may not be 100% alike.

3-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
  • Our Part #: 2623I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2623-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2623I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 7623VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7623V Eaton Wiring Devices 00032664647383
DS320I Hubbell Wiring Device-Kellems 00783585108391
5623-2I Leviton 00078477519240
2623I Legrand Pass & Seymour 00785007539530

* All prices subject to change.

Begin Live Chat