7623W - Switch Deco 3WAY 20A 120/277V Autogrd WH

Eaton

  • $11.94 (Each)
  • $11.94 (Each)

  • $597.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7623W
Manufacturer
Eaton
Manufacturer's Part Number
7621RD-BOX
Description
Switch Deco 3WAY 20A 120/277V Autogrd WH
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, Red, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 647284
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647284 / 00032664647284
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Standard Packaging
$597.00 (Per 50)
Resources
Images
 
 
7623W - Small Image
 
7623W - Large Image
 
7623W - Large Image
 
7623W - Large Image
Attachments
 
 
7623W - Specification Sheet
Other Links
 
 
7623W - Other
 
7623W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Poles
1
Voltage Rating
120/277 V
Material
Thermoplastic
Descriptions
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Product Type
Switch Deco SP 20A 120/277V Autogrd RD
extra long description
EWD 7621RD-BOX Switch Deco SP 20A 1
Description
SWITCH DECO 3WAY 20A 120/277V AUTOGRD WH
Long Description
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Red, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647284
Special Features
Box
Additional Information
dimensions
4.4500 IN X 1.5000 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7621RD-BOX
GTIN
00032664647284
UPC
032664647284
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade decorator switch
Packaging
Weight per each
0.005
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat