7624WB0X - Switch Deco 4WAY 20A 120/277V Autogrd WH

Eaton

  • $22.59 (Each)
  • $22.59 (Each)

  • $1,129.50 (Per 50)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7624WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7624W-BOX
Description
Switch Deco 4WAY 20A 120/277V Autogrd WH
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 647444
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647444 / 00032664647444
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.59 (Each)
Standard Packaging
$1,129.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
7624WB0X - Small Image
 
7624WB0X - Large Image
 
7624WB0X - Large Image
 
7624WB0X - Large Image
Attachments
 
 
7624WB0X - Specification Sheet
Other Links
 
 
7624WB0X - Other
 
7624WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
Thermoplastic
Poles
Four-way
Voltage Rating
120/277 V
Descriptions
Extra Long Description
EWD 7624W-BOX Switch Deco 4Way 20A
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647444
Product Type
Switch Deco 4WAY 20A 120/277V Autogrd WH
Special Features
Box
Additional Information
Dimensions
1.2900 IN X 1.1800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7624W-BOX
GTIN
00032664647444
UPC
032664647444
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade decorator switch
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bastrop
1 View Store
Deer Valley
1 View Store

M-Z

Location Stock Available
Prescott Valley
1 View Store
Rome
1 View Store

* All prices subject to change.

Begin Live Chat