7728BKB0X - Switch, Deco Combo SP/SP, Black

Eaton

  • $18.91 (Each)
  • $18.91 (Each)

  • $1,512.80 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7728BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
7728BK-BOX
Description
Switch, Deco Combo SP/SP, Black
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, BLK, -20-60?C, (2) 1-Pole, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664750359 / 00032664750359
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.91 (Each)
Standard Packaging
$1,512.80 (Per 80)
Resources
Images
 
 
7728BKB0X - Small Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
 
7728BKB0X - Large Image
Brochures
 
 
7728BKB0X - Brochure
Other Links
 
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
 
7728BKB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SWITCH, DECO COMBO SP/SP, BLACK
extra long description
EWD 7728BK-BOX SWITCH, DECO COMBO S
Product Type
Switch, Deco Combo SP/SP, Black
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC
Manufacturer Information
Manufacturers Part Number
7728BK-BOX
Brand
Eaton Wiring Devices
GTIN
00032664750359
UPC
032664750359
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight per each
0.229
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat