7728VB0X - Switch Deco Comb SP/SP 15A 120/277V Iv

Eaton

  • $18.91 (Each)
  • $18.91 (Each)

  • $1,512.80 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7728VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7728V-BOX
Description
Switch Deco Comb SP/SP 15A 120/277V Iv
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750366 / 00032664750366
Weight per unit
0.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.91 (Each)
Standard Packaging
$1,512.80 (Per 80)
Resources
Images
 
 
7728VB0X - Small Image
 
7728VB0X - Large Image
Attachments
 
 
7728VB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Switch Deco Comb SP/SP 15A 120/277V Iv
Long Description
00032664750366|0032664|032664750366|03266475036|75036|7728V BOX|7728V-B0X|7728VBOX|7728V-BOX|Switch Deco Comb SP/SP 15A 120/277V IV|ARROW HART - COOPER WIRING DEVICES 7728V BOX|ARROW HART - COOPER WIRING DEVICES 7728V-B0X|ARROW HART - COOPER WIRING DEVICES 7728VBOX|ARROW HART - COOPER WIRING DEVICES 7728V-BOX|COOPER WIRING DEVICES 7728V BOX|COOPER WIRING DEVICES 7728V-B0X|COOPER WIRING DEVICES 7728VBOX|COOPER WIRING DEVICES 7728V-BOX|CooperWiring 7728V BOX|CooperWiring 7728V-B0X|CooperWiring 7728VBOX|Coope
Special Features
Combination devices deco
Description
SWITCH DECO COMB SP/SP 15A 120/277V IV
extra long description
EWD 7728V-BOX Switch Deco Comb SP/S
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7728V-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664750366
UPC
032664750366
Taxonomies, Classifications, and Categories
Type
Residential
Category Description
Commercial receptacles
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.255
Carton
1
Package
80
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat