7729LASP - SW Deco Comb 3-SP 15A120/277V, Comfeed La

Eaton

  • $28.15 (Each)
  • $28.15 (Each)

  • $281.50 (Per 10)
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
7729LASP
Manufacturer
Eaton
Manufacturer's Part Number
7729LA-SP
Description
SW Deco Comb 3-SP 15A120/277V, Comfeed La
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750397 / 00032664750397
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.15 (Each)
Standard Packaging
$281.50 (Per 10)
Resources
Images
 
 
7729LASP - Large Image
 
7729LASP - Large Image
 
7729LASP - Small Image
 
7729LASP - Large Image
Other Links
 
 
7729LASP - Other
 
7729LASP - Other
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
SW Deco Comb 3-SP 15A120/277V, Comfeed La
extra long description
EWD 7729LA-SP SW Deco Comb 3-SP 15A
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SW DECO COMB 3-SP 15A120/277V,COMFEED LA
Long Description
Eaton commercial grade combination switch, Decorator, 15A, Commercial, 125V, Single pole, Triplex, Almond
Special Features
Combination devices deco
Additional Information
dimensions
1.8590 IN X 1.8610 IN X 4.4560 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7729LA-SP
GTIN
00032664750397
UPC
032664750397
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7729LASP.
Jump To:

Similar Items

Similar items are close alternatives to 7729LASP, though they may not be 100% alike.

Decorator Combo SP+SP+SP La CC
  • Our Part #: TM8111LACC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM8111-LACC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($342.00) ·
TM8111LACC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.20

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat