7729VB0X - SW Deco Comb 3-SP 15A120/277V Comfeed Iv

Eaton

  • $22.31 (Each)
  • $22.31 (Each)

  • $1,784.80 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7729VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7729V-BOX
Description
SW Deco Comb 3-SP 15A120/277V Comfeed Iv
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, Ivy, -20-60C, (3) 1-Pole, Triplex, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664750403 / 00032664750403
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.31 (Each)
Standard Packaging
$1,784.80 (Per 80)
Resources
Images
 
 
7729VB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
SW DECO COMB 3-SP 15A120/277V COMFEED IV
Long Description
COMBINATION SWITCH, DECORATOR TYPE; THERMOPLASTIC MATERIAL; IVORY COLOR; UL (CANADA AND US), UL 20, NOM 426 APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; BACK, SIDE WIRING; 120/277 VAC 15 AMPERE 1-POLE ROCKER SWITCH 1 TYPE
extra long description
DECORATOR TYPE; THERMOPLASTIC MATERIAL; IVORY COLOR; UL (CANADA AND US), UL 20, NOM 426 APPROVAL; RESIDENTIAL, LIGHT COMMERCIAL APPLICATION; BACK, SIDE WIRING; 120/277 VAC 15 AMPERE 1-POLE ROCKER SWITCH 1 TYPE; 120/277 VAC 15 AMPERE 3-WAY ROCKER SWITCH 2 TYPE; MOUNTING STRAP MATERIAL ZINC PLATED STEEL; PACKAGING TYPE BOX
Product Type
Combination Switch
Commodity Description
GENERAL PURPOSE SWITCHES
Additional Information
MOUNTING STRAP MATERIAL ZINC PLATED STEEL; PACKAGING TYPE BOX
Additional Information
Switch 1 Type
120/277 VAC 15 AMPERE 1-POLE ROCKER
Switch 2 Type
120/277 VAC 15 AMPERE 3-WAY ROCKER
Wiring
BACK, SIDE
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7729V-BOX
GTIN
00032664750403
UPC
032664750403
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
DECORATOR
Packaging
Weight per each
0.195
Carton
1
Package
80
Uses, Certifications, and Standards
Application
Residential, Light Commercial
Approval
UL (CANADA AND US), UL 20, NOM 426
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat