7729VSP - SW Deco Comb 3-SP 15A120/277V Comfeed Iv

Eaton

  • $22.31 (Each)
  • $22.31 (Each)

  • $223.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7729VSP
Manufacturer
Eaton
Manufacturer's Part Number
7729V-SP
Description
SW Deco Comb 3-SP 15A120/277V Comfeed Iv
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750427 / 00032664750427
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.31 (Each)
Standard Packaging
$223.10 (Per 10)
Resources
Images
 
 
7729VSP - Large Image
 
7729VSP - Large Image
 
7729VSP - Large Image
Attachments
 
 
7729VSP - Specification Sheet
Other Links
 
 
7729VSP - Other
 
7729VSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SW Deco Comb 3-SP 15A120/277V Comfeed Iv
Description
SW DECO COMB 3-SP 15A120/277V COMFEED IV
extra long description
EWD 7729V-SP SW Deco Comb 3-SP 15A1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Decorator, 15A, Commercial, 125V, Single pole, Triplex, Ivory
Special Features
Combination devices deco
Additional Information
dimensions
1.9040 IN X 1.7850 IN X 4.3040 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7729V-SP
GTIN
00032664750427
UPC
032664750427
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat