7729WSP - SW Deco Comb 3-SP 15A120/277V Comfeed WH

Eaton

  • $28.13 (Each)
  • $28.13 (Each)

  • $281.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7729WSP
Manufacturer
Eaton
Manufacturer's Part Number
7729WSP
Description
SW Deco Comb 3-SP 15A120/277V Comfeed WH
Bryant RCD111W|Eatonwd 3283W|Enerlites 62755W|Enerlites 62755-W|Hublwiring RCD111W|Leviton 17552W|Leviton 1755-2W|Leviton 1755W|Leviton 1755-W|Morris 81971|Passseymor TM8111WCC|Passseymor TM8111-WCC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664830 / 00032664664830
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.13 (Each)
Standard Packaging
$281.30 (Per 10)
Resources
Images
 
 
7729WSP - Small Image
 
7729WSP - Large Image
 
7729WSP - Large Image
Attachments
 
 
7729WSP - Specification Sheet
Brochures
 
 
7729WSP - Brochure
 
7729WSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
SW Deco Comb 3-SP 15A120/277V Comfeed WH
Description
SW DECO COMB 3-SP 15A120/277V COMFEED WH
extra long description
EWD 7729W-SP SW Deco Comb 3-SP 15A1
Special Features
Combination devices deco
Long Description
Bryant RCD111W|EatonWD 3283W|Enerlites 62755W|Enerlites 62755-W|HublWiring RCD111W|Leviton 17552W|Leviton 1755-2W|Leviton 1755W|Leviton 1755-W|Morris 81971|PassSeymor TM8111WCC|PassSeymor TM8111-WCC
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7729WSP
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664664830
UPC
032664664830
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat