7732LAB0X - Switch Deco Comb SP/3WAY 15A 120/277V La

Eaton

  • $24.45 (Each)
  • $24.45 (Each)

  • $1,956.00 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7732LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7732LA-BOX
Description
Switch Deco Comb SP/3WAY 15A 120/277V La
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664670787 / 00032664670787
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.45 (Each)
Standard Packaging
$1,956.00 (Per 80)
Resources
Images
 
 
7732LAB0X - Large Image
 
7732LAB0X - Large Image
 
7732LAB0X - Large Image
Attachments
 
 
7732LAB0X - Specification Sheet
Brochures
 
 
7732LAB0X - Brochure
Other Links
 
 
7732LAB0X - Other
 
7732LAB0X - Other
 
7732LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Deco Comb SP/3WAY 15A 120/277V La
Description
SWITCH DECO COMB SP/3WAY 15A 120/277V LA
extra long description
EWD 7732LA-BOX Switch Deco Comb SP/
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Special Features
Combination devices deco
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, lt almd, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC
Additional Information
dimensions
1.7500 IN X 1.8500 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7732LAB0X
GTIN
00032664670787
UPC
032664670787
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0.25
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat